Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12B36

12B36

12B36 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 12B-1 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 229.184MM Outside Diameter; 218.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12B36

BDI #

614886

PRICE
$ 133.33 / each
$ 344.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.735
UNSPSC
31171901
EAN
0697950400792
Chain Size
12B-1
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
67
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.59
Long Description
Roller Chain Sprocket; 12B-1 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 229.184MM Outside Diameter; 218.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
9.023 Inch | 229.184 Millimeter
Pitch Diameter
8.605 Inch | 218.57 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter