Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12L12-F TEP835

12L12-F TEP835

12L12-F TEP835 THIN-WALL SPLIT BRG ; 3/4 X 3/4 FLANGED

Sleeve Bearing; 3/4" Nominal Bore; 0.812" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Nyliner Plus | TEP 835 Material; 1-1/8" Flange Outside Diameter; 0.03" Flange Thickness

Part #

12L12-F TEP835

BDI #

21461120

QTY

INVENTORY:
466
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Nyliner Plus | TEP 835
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
12L12-F TEP835 GREY
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 0.812" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Nyliner Plus | TEP 835 Material; 1-1/8" Flange Outside Diameter; 0.03" Flange Thickness
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.751 Inch | 19.075 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Nominal Outside Diameter
0.812 Inch | 20.625 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter