Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L518-6

12NSR16X1/2

12NSR16X1/2 GEAR RACK ; 14-1/2DEG STEEL

16 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 7/16" Pitch Line Backing; 144" Length; Steel

Part #

1234673

BDI #

321918

PRICE
$ 795.87 / each
$ 1,153.68 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.354
EAN
0662289167692
Pitch
16 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
16 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 7/16" Pitch Line Backing; 144" Length; Steel
Length
144 Inch | 3,657.6 Millimeter
Pitch Line Backing
0.438 Inch | 11.125 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter