Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24S724-R

12S516-R

12S516-R SECTIONAL SCREW ; 12" PITCH X 2.438" DIA

Conveyor Screw; Sectional; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right

Part #

12S516-R

BDI #

615002

PRICE
$ 2,198.13 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
95.34
UNSPSC
24101705
EAN
0697950094250
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
12S516-R
Manufacturer Internal Number
12S516-R
Weight / LBS
210
Long Description
Conveyor Screw; Sectional; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Screw Diameter
12 Inch | 304.8 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter