Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20S716-R

12S612-R

12S612-R SCREW ; 12" X 3" X 11-9" RH

Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right

Part #

12S612-R

BDI #

25815102

PRICE
$ 2,135.29 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
89.796
UNSPSC
24101705
EAN
0697950094298
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Screw Diameter
12 Inch | 304.8 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter