Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12SC70

12SC70

12SC70 SLEEVE CPLG FLANGE ; 12 CPLG SIZE SPACER CAST IRON

Flange, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Spacer Flange; 2-15/32" Length Thru Bore; 12SC Size or Series; No Bushing; Cast Iron Material; 2800 Maximum Speed; TPR 7200 | Hytrel 31500In-Lbs Torque

Part #

12SC70

BDI #

614986

PRICE
$ 371.58 / each
$ 504.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.796
UNSPSC
31163012
EAN
0697950275895
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
12SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
2800
Torque
TPR 7200 | Hytrel 31500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
12SC70
Manufacturer Internal Number
12SC70
Weight / LBS
23.2
Long Description
Flange, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Spacer Flange; 2-15/32" Length Thru Bore; 12SC Size or Series; No Bushing; Cast Iron Material; 2800 Maximum Speed; TPR 7200 | Hytrel 31500In-Lbs Torque
Hub Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter