Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5SC35

12SC78-14

12SC78-14 SLEEVE CPLG FLANGE ; 12 CPLG SIZE SPACER CAST IRON

Flange, Elastomeric Coupling; 10" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-27/32" Length Thru Bore; 12SC Size or Series; No Bushing; Cast Iron Material; 2800 Maximum Speed; TPR 7200 | Hytrel 31500In-Lbs Torque

Part #

12SC78-14

BDI #

614989

PRICE
$ 510.94 / each
$ 693.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.159
UNSPSC
31163012
EAN
0697950275925
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
12SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
2800
Torque
TPR 7200 | Hytrel 31500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
12SC78-14
Manufacturer Internal Number
12SC78-14
Weight / LBS
23.4
Long Description
Flange, Elastomeric Coupling; 10" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-27/32" Length Thru Bore; 12SC Size or Series; No Bushing; Cast Iron Material; 2800 Maximum Speed; TPR 7200 | Hytrel 31500In-Lbs Torque
Outside Diameter
10 Inch | 254 Millimeter
Length Thru Bore
2.844 Inch | 72.238 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter