Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12SF416-R

12SF416-R

12SF416-R SECTIONAL FLIGHT ONLY ; 12" X 12" SIZE

Flight; Sectional; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right

Part #

12SF416-R

BDI #

614991

PRICE
$ 130.24 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.766
EAN
0697950093796
Product Name
Flight
Product Type
Sectional
Pitch
12
Length - Feet
11.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
12SF416-R
Manufacturer Internal Number
12SF416-R
Weight / LBS
9.7
Long Description
Flight; Sectional; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter