Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1300WBM3A5-AA OMNIBOX

1300WBM3A5-AA OMNIBOX

1300WBM3A5-AA OMNIBOX WORM REDUCER ; 4704924 POR

Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 5/8" Input Shaft Diameter

Part #

10102499

BDI #

24127502

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
104.508
UNSPSC
26111537
EAN
0782934158506
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1518Lbs
Base Included
No
Input Rating value plus um
6.683HP
Housing Material And Finish
Cast Iron
Output Torque
1131In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Flange Mounted Electric Motor Without Coupling | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1300WBM3A5-AA OMNIBOX
Manufacturer Internal Number
4704924
Weight / LBS
80
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 5/8" Input Shaft Diameter
Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Height
9.19 Inch | 233.426 Millimeter
Overall Length
10.53 Inch | 267.462 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Output Shaft Length
3.6 Inch | 91.44 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Width
10.14 Inch | 257.556 Millimeter