Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

130LT312-6A5

130LT312-6A5

130LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 130T

Synchronous Pulley; 3/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 130 Teeth; 7/8" Face Width; Finished Bore; 3.357" Outside Diameter; 3.377" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

130LT312-6A5

BDI #

22702396

PRICE
$ 96.14 / each

QTY

Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
26111807
EAN
0195057620407
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
130
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.5
Long Description
Synchronous Pulley; 3/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 130 Teeth; 7/8" Face Width; Finished Bore; 3.357" Outside Diameter; 3.377" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
3.357 Inch | 85.268 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
0.313 Inch | 7.938 Millimeter
Pitch Diameter
3.377 Inch | 85.776 Millimeter