Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1310 11/16

1310 11/16

1310 11/16 TAPERED BUSHING ; 11/16" BORE

Shaft Bushing; 11/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing

Part #

1310 11/16

BDI #

615427

PRICE
$ 29.18 / each
$ 45.76 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.281
UNSPSC
31171605
EAN
0697950033723
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
1310 11/16
Weight / LBS
0.62
Long Description
Shaft Bushing; 11/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
0.688 Inch | 17.475 Millimeter