Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13209

13209

13209 FINISHING TROWEL (SMARTCATALOG)

Finishing Trowel; 12" Blade Length; Carbon Steel Blade Material; Rectangular Blade Shape; 4" Blade Width; DuraSoft Handle Material; High Lift Curved Handle Type; Quantity 1 Per Box; The Premium Line Series

Part #

13209

BDI #

26539791

PRICE
$ 93.41 / each

QTY

CATEGORY
Manufacturer Name
MARSHALLTOWN
Minimum Buy Quantity
1
Weight / Kilogram
N/A
EAN
359650320944
Noun
Trowel
Keyword String
Finishing
Manufacturer URL
https://www.marshalltown.com
Weight / LBS
1.03
Product Detail
Finishing Trowel
Product Specification
12" Blade Length; Carbon Steel Blade Material; Rectangular Blade Shape; 4" Blade Width; DuraSoft Handle Material; High Lift Curved Handle Type; Quantity 1 Per Box; The Premium Line Series
Long Description
Finishing Trowel; 12" Blade Length; Carbon Steel Blade Material; Rectangular Blade Shape; 4" Blade Width; DuraSoft Handle Material; High Lift Curved Handle Type; Quantity 1 Per Box; The Premium Line Series