13216
13216 HEX-L KEY ALLEN WRENCH SET, 16PC LNG BALL-HEX METL BOX INCH .050-5/8 (SMARTCATALOG)
Hex Key Set; Finish Black Oxide; Handle Material Composite; Handle Type L-Handle; Include Index Case; Length Group Long; Material Alloy Steel; Measuring System Inch; Quantity 16 Per Box; Tip Size 0.05" | 1/16" | 5/64" | 3/32" | 7/64" | 1/8" | 9/64" | 5/32" | 3/16" | 7/32" | 1/4" | 5/16" | 3/8" | 1/2" | 9/16" | 5/8" ; Tip Type Hex Ball
Part #
13216
BDI #
28171900
PRICE
$ 123.38 / each
INVENTORY: