Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

180C30

132C8

132C8 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 132 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.81" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

132C8

BDI #

615446

PRICE
$ 2,442.32 / each
$ 3,359.79 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
80.726
UNSPSC
31171902
EAN
0697950068787
Chain Size
132
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.5
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
182
Long Description
Roller Chain Sprocket; 132 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.81" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
6.05 Inch | 153.67 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
15.81 Inch | 401.574 Millimeter
Bore
0 Inch | 0 Millimeter