Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50-2NP O/L

140-2 O/L

140-2 O/L CHAIN OFFSET LINK ; 140-2 1-3/4" CHAIN PITCH COTTERED

Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter

Part #

140-2 OL

BDI #

18151254

PRICE
$ 49.97 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31151609
Chain Size
140-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Weight / LBS
0.007
Long Description
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.602 Inch | 40.691 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter