Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3500-14M-55 HIGHLOAD

1400-14M-85 HIGHLOAD

1400-14MHL-85 HIGHLOAD TIMING BELT ; 14MHL PROFILE CHLOROPRENE NON RETURNABLE

Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MHL; Fiberglass Tensile Material; Rubber Outer Material

Part #

1400-14M-85 HIGHLOAD

BDI #

1058541

PRICE
$ 1,752.44 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
4044978563101
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MHL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Load
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1400-14MHL-85
Long Description
Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MHL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
55.118 Inch | 1400 Millimeter
Belt Width
3.346 Inch | 85 Millimeter