Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

140R40H

140S48H

140S48H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

Roller Chain Sprocket; 140 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 27-3/4" Outside Diameter; 26.758" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

140S48

BDI #

918074

PRICE
$ 1,451.29 / each
$ 3,046.84 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
70.76
UNSPSC
31171901
EAN
0097039160331
Chain Size
140
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
76.726
Long Description
Roller Chain Sprocket; 140 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 27-3/4" Outside Diameter; 26.758" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
27.75 Inch | 704.85 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
26.758 Inch | 679.653 Millimeter
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 48 To 110 Millimeter