Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1417257 / 14.173X15.673X0.75 HS7 R

525X575X22 HS7 R

1417257 / 14.173X15.673X0.75 HS7 R

CRSEAL 1417257/ 14.173X15.673X0.75 HS7 R ; SGL LIP SEAL

Lip Seal; 14.173" Shaft Dia; 15.673" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1417257

BDI #

1242082

PRICE
$ 872.10 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.48
UNSPSC
31411705
EAN
0085311123884
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1417257
Weight / LBS
3.271
Long Description
Lip Seal; 14.173" Shaft Dia; 15.673" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
15.673 Inch | 398.094 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
14.173 Inch | 359.994 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter