Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

144602093

144602093

144602093 PAINT ROLLER COVER ; 1/2" NAP SIZE 9"

Paint Roller Cover; 9" Size; 1/2" Thickness; 1-1/2"Length; Knitted High Density Nylon/Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 15

Part #

144602093

BDI #

25139128

PRICE
$ 8.28 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
SHERWIN-WILLIAMS CO. WWW.PURDY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31211917
EAN
0716341404642
Harmonized Tariff Code
9603.40.40.60
Noun
Cover
Keyword String
Paint Roller
Manufacturer URL
https://www.purdy.com
Product Detail
Paint Roller Cover
Product Specification
9" Size; 1/2" Thickness; 1-1/2"Length; Knitted High Density Nylon/Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 15
Long Description
Paint Roller Cover; 9" Size; 1/2" Thickness; 1-1/2"Length; Knitted High Density Nylon/Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 15