Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

980J6 ; PJ2489-6

1455L6 ; PL3696-6

1455L6 ; PL3696-6 V-BELT ; L POLY-V 3/16" PITCH 145-1/2" PL

L Series; Poly-V Style; 3/16 Inch Pitch; 145-1/2" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material

Part #

917314506

BDI #

1094308

PRICE
$ 384.03 / each
$ 508.79 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
26111801
EAN
0072053620672
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
1455L6
Manufacturer Internal Number
9173-14506
Weight / LBS
2.12
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 145-1/2" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material
Belt Pitch Length
145.5 Inch | 3,695.7 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter