Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14GTR-1120-68

14GTR-1120-68

14GTR-1120-68 TIMING BELT

Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material

Part #

14GTR-1120-68

BDI #

635540

PRICE
$ 784.99 / each

QTY

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
EAN
0640965278467
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Falcon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
14GTR-1120-68
Weight / LBS
1.33
Long Description
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Belt Width
2.677 Inch | 68 Millimeter
Belt Pitch Length
44.094 Inch | 1120 Millimeter