Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14H100 JA

14H100 JA

14H100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2-31/64" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

14H100 JA

BDI #

615487

PRICE
$ 69.91 / each
$ 96.46 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111812
EAN
0697950150925
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
14H100 JA
Weight / LBS
1
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2-31/64" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
2.228 Inch | 56.6 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.484 Inch | 63.094 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter