Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12H614-R

14H614-R

14H614-R CONVEYOR SCREW ; 14"X3"X11'-9" HELICOID

Conveyor Screw; Helicoid; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right

Part #

14H614-R

BDI #

615492

PRICE
$ 1,482.24 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
115.32
UNSPSC
24101705
EAN
0697950097909
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
14H614-R
Manufacturer Internal Number
14H614-R
Weight / LBS
254
Long Description
Conveyor Screw; Helicoid; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right
Outer Flight Thickness
0.219 Inch | 5.563 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter