Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14L050-6FA7

14L050-6FA7

14L050-6FA7 TIMING PULLEY ; 3/8" PIT 1/2" W 5/8" BORE ALUM 14T

Synchronous Pulley; 5/8" Bore; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Finished Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

14L050-6FA7

BDI #

22706123

PRICE
$ 27.86 / each

QTY

Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
26111812
EAN
0195057624160
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.18
Product Detail
Synchronous Pulley
Product Specification
5/8" Bore; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Finished Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Long Description
Synchronous Pulley; 5/8" Bore; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Finished Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore