Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14L050-6FS6

14L050-6FS6

14L050-6FS6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE STEEL 14T

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Rough Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

14L050-6FS6

BDI #

22706131

PRICE
$ 22.24 / each

QTY

Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
26111807
EAN
0195057624399
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.54
Product Detail
Synchronous Pulley
Product Specification
1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Rough Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Rough Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore