Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14L050

14L050

14L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Rough Bore; 1-59/64" Flange OD; 1.641" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 7/8" Ma

Part #

14L050

BDI #

615493

PRICE
$ 43.18 / each
$ 59.06 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.182
UNSPSC
26111812
EAN
0697950097916
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
14L050
Weight / LBS
0.4
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Rough Bore; 1-59/64" Flange OD; 1.641" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 7/8" Ma
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.922 Inch | 48.819 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.641 Inch | 41.68 Millimeter
Pitch Diameter
1.671 Inch | 42.45 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter