Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14L100 X 5/8 KW 2SS

14L100 X 5/8 KW 2SS

14L100 X 5/8 KW 2SS TIMING BELT PULLEY

Synchronous Pulley; 5/8" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1-1/4" Face Width; Finished Bore; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

14L100 X 5/8 KW 2SS

BDI #

23662374

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.6
Long Description
Synchronous Pulley; 5/8" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1-1/4" Face Width; Finished Bore; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.922 Inch | 48.819 Millimeter
Pitch Diameter
1.671 Inch | 42.443 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
1.641 Inch | 41.681 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter