Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MGT-1280-12

14MGT-1120-68

14MGT-1120-68 TIMING BELT ; 44.094" PITCH LEN 2.677IN BELT W

Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92746080

BDI #

1094518

PRICE
$ 870.90 / each
$ 1,223.36 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
UNSPSC
26111811
EAN
0072053451702
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
14MGT-1120-68
Manufacturer Internal Number
9275-6080
Weight / LBS
1.27
Long Description
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
2.677 Inch | 68 Millimeter
Belt Pitch Length
44.094 Inch | 1120 Millimeter