Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-32S-20

14MX-32S-20

14MX-32S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 32 Teeth; 26.416MM Face Width; Bushed; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77192032

BDI #

1094901

PRICE
$ 254.47 / each
$ 312.55 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.68
EAN
0072053271638
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 32 Teeth; 26.416MM Face Width; Bushed; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Flange Outside Diameter
6.11 Inch | 155.194 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Outside Diameter
5.504 Inch | 139.802 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Bore
0 Inch | 0 Millimeter