Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-39S-37

14MX-39S-37

14MX-39S-37 SYNCHRONOUS PULLEY ; 14MM P 39GROVES

37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 39 Teeth; 44.196MM Face Width; Bushed; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

77193039

BDI #

1094942

PRICE
$ 416.75 / each
$ 511.89 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.4
EAN
0072053272109
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
39
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 39 Teeth; 44.196MM Face Width; Bushed; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Pitch Diameter
6.842 Inch | 173.787 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Outside Diameter
6.732 Inch | 170.993 Millimeter
Flange Outside Diameter
7.52 Inch | 191.008 Millimeter