Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-43S-20

14MX-43S-20

14MX-43S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 43 Teeth; 26.416MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77192043

BDI #

1094953

PRICE
$ 384.69 / each
$ 472.51 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.29
EAN
0072053271720
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 43 Teeth; 26.416MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Flange Outside Diameter
8.04 Inch | 204.216 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter