Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-71S-125

14MX-63S-37

14MX-63S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 63 Teeth; 44.196MM Face Width; Bushed; 294.386MM Flange OD; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

77193063

BDI #

1094989

PRICE
$ 810.84 / each
$ 995.94 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
19.41
EAN
0072053272208
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 63 Teeth; 44.196MM Face Width; Bushed; 294.386MM Flange OD; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Flange Outside Diameter
11.59 Inch | 294.386 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter