Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX112S90-4535

14MX112S90-4535

14MX112S90-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 90MMW BORE 4535 BUSH

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 112 Teeth; 4.192MM Face Width; Bushed; 19.54MM Outside Diameter; 19.65MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore

Part #

14MX112S90-4535

BDI #

21974703

PRICE
$ 1,553.87 / each
$ 3,305.28 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
89.751
UNSPSC
26111812
EAN
0697950722887
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
197.9
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 112 Teeth; 4.192MM Face Width; Bushed; 19.54MM Outside Diameter; 19.65MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Face Width
0.165 Inch | 4.192 Millimeter
Pitch Diameter
0.774 Inch | 19.65 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.769 Inch | 19.54 Millimeter