Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX168S68-4535

14MX140S125-6050

14MX140S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 125MMW BORE6050 BUSH

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 140 Teeth; 5.61MM Face Width; Bushed; 24.452MM Outside Diameter; 24.562MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore

Part #

14MX140S125-6050

BDI #

21974707

PRICE
$ 2,459.94 / each
$ 5,232.62 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
122.585
UNSPSC
26111812
EAN
0697950753898
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3-13/16 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
270.3
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 140 Teeth; 5.61MM Face Width; Bushed; 24.452MM Outside Diameter; 24.562MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Pitch Diameter
0.967 Inch | 24.562 Millimeter
Outside Diameter
0.963 Inch | 24.452 Millimeter
Face Width
0.221 Inch | 5.61 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter