Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX140S20-3525

14MX140S20-3525

14MX140S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE 3525 BUSH

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 140 Teeth; 1.36MM Face Width; Bushed; 24.452MM Outside Diameter; 24.562MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX140S20-3525

BDI #

21974709

PRICE
$ 1,121.70 / each
$ 2,386.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
46.259
UNSPSC
26111812
EAN
0697950722849
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
102
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 140 Teeth; 1.36MM Face Width; Bushed; 24.452MM Outside Diameter; 24.562MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Face Width
0.054 Inch | 1.36 Millimeter
Pitch Diameter
0.967 Inch | 24.562 Millimeter
Outside Diameter
0.963 Inch | 24.452 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter