Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX168S68-4535

14MX168S68-4535

14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 168 Teeth; 3.322MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore

Part #

14MX168S68-4535

BDI #

21982233

PRICE
$ 2,446.09 / each
$ 5,203.12 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
108.435
UNSPSC
26111812
EAN
0697950722740
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
239.1
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 168 Teeth; 3.322MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
1.156 Inch | 29.365 Millimeter
Pitch Diameter
1.16 Inch | 29.475 Millimeter
Face Width
0.131 Inch | 3.322 Millimeter