Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX180S37-4030

14MX180S37-4030

14MX180S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 37MMW BORE 4030 BUSH

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 180 Teeth; 2.06MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

14MX180S37-4030

BDI #

21982241

PRICE
$ 1,987.96 / each
$ 4,228.65 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
78.141
UNSPSC
26111812
EAN
0697950722696
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
191.4
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 180 Teeth; 2.06MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Outside Diameter
1.239 Inch | 31.47 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
0.081 Inch | 2.06 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.243 Inch | 31.58 Millimeter