Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX224S125-7060

14MX200S125-7060

14MX200S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 125MMW 35.08"OD BUSH FOR 7060

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 200 Teeth; 5.61MM Face Width; Bushed; 34.979MM Outside Diameter; 35.089MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore

Part #

14MX200S125-7060

BDI #

21976078

PRICE
$ 5,008.79 / each
$ 10,654.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
169.388
UNSPSC
26111812
EAN
0697950754024
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
4-9/16 To 7
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
373.5
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 200 Teeth; 5.61MM Face Width; Bushed; 34.979MM Outside Diameter; 35.089MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.377 Inch | 34.979 Millimeter
Pitch Diameter
1.381 Inch | 35.089 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
0.221 Inch | 5.61 Millimeter