Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX200S37-4030

14MX200S37-4030

14MX200S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 37MMW BORE 4030 BUSH

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 2.06MM Face Width; Bushed; 34.979MM Outside Diameter; 35.089MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

14MX200S37-4030

BDI #

21977288

PRICE
$ 2,770.90 / each
$ 5,894.07 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
84.082
UNSPSC
26111812
EAN
0697950722641
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
224.8
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 2.06MM Face Width; Bushed; 34.979MM Outside Diameter; 35.089MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Pitch Diameter
1.381 Inch | 35.089 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.081 Inch | 2.06 Millimeter
Outside Diameter
1.377 Inch | 34.979 Millimeter