Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX200S90-6050

14MX200S90-6050

14MX200S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 90MMW BORE 6050 BUSH

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 200 Teeth; 4.192MM Face Width; Bushed; 34.979MM Outside Diameter; 35.089MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore

Part #

14MX200S90-6050

BDI #

21977292

PRICE
$ 4,204.08 / each
$ 8,942.62 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
156.236
UNSPSC
26111812
EAN
0697950722634
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3-13/16 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
344.5
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 200 Teeth; 4.192MM Face Width; Bushed; 34.979MM Outside Diameter; 35.089MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Pitch Diameter
1.381 Inch | 35.089 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.165 Inch | 4.192 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
1.377 Inch | 34.979 Millimeter