Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX33S20-2012

14MX33S20-2012

14MX33S20-2012 SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.7" PD 20MMW BORED 2012 BUSH

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 33 Teeth; 1.04MM Face Width; Bushed; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

14MX33S20-2012

BDI #

21977322

PRICE
$ 244.33 / each
$ 519.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.857
UNSPSC
26111812
EAN
0697950722245
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 33 Teeth; 1.04MM Face Width; Bushed; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.254 Inch | 6.46 Millimeter
Outside Diameter
0.224 Inch | 5.68 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Pitch Diameter
0.228 Inch | 5.79 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter