Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX33S68-2517

14MX33S68-2517

14MX33S68-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.7" PD 68MMW BORED 2517 BUSH

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 33 Teeth; 3.01MM Face Width; Bushed; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

14MX33S68-2517

BDI #

21977326

PRICE
$ 497.79 / each
$ 1,058.86 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.757
UNSPSC
26111812
EAN
0697950722221
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
14.9
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 33 Teeth; 3.01MM Face Width; Bushed; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.254 Inch | 6.46 Millimeter
Face Width
0.119 Inch | 3.01 Millimeter
Outside Diameter
0.224 Inch | 5.68 Millimeter
Pitch Diameter
0.228 Inch | 5.79 Millimeter