Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX37S20-2517

14MX37S20-2517

14MX37S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 37T 6.49" PD 20MMW BORED 2517 BUSH

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 37 Teeth; 1.04MM Face Width; Bushed; 6.382MM Outside Diameter; 6.492MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

14MX37S20-2517

BDI #

21977550

PRICE
$ 299.86 / each
$ 637.82 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.719
UNSPSC
26111812
EAN
0697950722092
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 37 Teeth; 1.04MM Face Width; Bushed; 6.382MM Outside Diameter; 6.492MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.282 Inch | 7.17 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Pitch Diameter
0.256 Inch | 6.492 Millimeter
Outside Diameter
0.251 Inch | 6.382 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter