Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX39S90-3020

14MX39S90-3020

14MX39S90-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 39T 6.84" PD 90MMW BORED 3020 BUSH

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 39 Teeth; 3.88MM Face Width; Bushed; 6.732MM Outside Diameter; 6.842MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

14MX39S90-3020

BDI #

21977566

PRICE
$ 654.79 / each
$ 1,392.83 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.884
UNSPSC
26111812
EAN
0697950722009
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
39
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
24
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 39 Teeth; 3.88MM Face Width; Bushed; 6.732MM Outside Diameter; 6.842MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Pitch Diameter
0.269 Inch | 6.842 Millimeter
Outside Diameter
0.265 Inch | 6.732 Millimeter
Face Width
0.153 Inch | 3.88 Millimeter
Flange Outside Diameter
0.296 Inch | 7.52 Millimeter