Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX56S125-4535

14MX63S125-4535

14MX63S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11"PD 125MMW BORED 4535 BUSH

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 63 Teeth; 5.29MM Face Width; Bushed; 10.943MM Outside Diameter; 11.053MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore

Part #

14MX63S125-4535

BDI #

21977632

PRICE
$ 1,195.01 / each
$ 2,541.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
35.011
UNSPSC
26111812
EAN
0697950721552
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
77.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 63 Teeth; 5.29MM Face Width; Bushed; 10.943MM Outside Diameter; 11.053MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Pitch Diameter
0.435 Inch | 11.053 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
0.431 Inch | 10.943 Millimeter
Flange Outside Diameter
0.456 Inch | 11.59 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.208 Inch | 5.29 Millimeter