Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX63S20-3525

14MX63S20-3525

14MX63S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 20MMW BORED 3525 BUSH

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 63 Teeth; 1.04MM Face Width; Bushed; 10.943MM Outside Diameter; 11.053MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX63S20-3525

BDI #

21977634

PRICE
$ 610.82 / each
$ 1,299.31 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.692
UNSPSC
26111812
EAN
0697950721545
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
30.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 63 Teeth; 1.04MM Face Width; Bushed; 10.943MM Outside Diameter; 11.053MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.456 Inch | 11.59 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
0.431 Inch | 10.943 Millimeter
Pitch Diameter
0.435 Inch | 11.053 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Bore
0 Inch | 0 Millimeter