Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX50S20-3020

14MX67S68-3525

14MX67S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 68MMW BORED 3525 BUSH

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 67 Teeth; 3.01MM Face Width; Bushed; 11.645MM Outside Diameter; 11.755MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX67S68-3525

BDI #

21977648

PRICE
$ 908.20 / each
$ 1,931.84 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
27.211
UNSPSC
26111812
EAN
0697950721460
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
60
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 67 Teeth; 3.01MM Face Width; Bushed; 11.645MM Outside Diameter; 11.755MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.492 Inch | 12.5 Millimeter
Pitch Diameter
0.463 Inch | 11.755 Millimeter
Face Width
0.119 Inch | 3.01 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
0.458 Inch | 11.645 Millimeter
Bore
0 Inch | 0 Millimeter