Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX71S20-3525

14MX71S20-3525

14MX71S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 20MMW BORED 3525 BUSH

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 71 Teeth; 1.04MM Face Width; Bushed; 12.347MM Outside Diameter; 12.457MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX71S20-3525

BDI #

21977654

PRICE
$ 638.59 / each
$ 1,358.37 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.744
UNSPSC
26111812
EAN
0697950721415
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
32.5
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 71 Teeth; 1.04MM Face Width; Bushed; 12.347MM Outside Diameter; 12.457MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.515 Inch | 13.07 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.49 Inch | 12.457 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
0.486 Inch | 12.347 Millimeter