Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX71S90-4030

14MX71S90-4030

14MX71S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 90MMW BORED 4030 BUSH

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 71 Teeth; 3.88MM Face Width; Bushed; 12.347MM Outside Diameter; 12.457MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

14MX71S90-4030

BDI #

21977660

PRICE
$ 1,070.06 / each
$ 2,276.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
39.32
UNSPSC
26111812
EAN
0697950721385
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
86.7
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 71 Teeth; 3.88MM Face Width; Bushed; 12.347MM Outside Diameter; 12.457MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.515 Inch | 13.07 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.49 Inch | 12.457 Millimeter
Face Width
0.153 Inch | 3.88 Millimeter
Outside Diameter
0.486 Inch | 12.347 Millimeter