Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX80S125-5040

14MX80S125-5040

14MX80S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 125MMW BORE 5040 BUSH

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 80 Teeth; 5.29MM Face Width; Bushed; 13.926MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore

Part #

14MX80S125-5040

BDI #

21982257

PRICE
$ 1,443.78 / each
$ 3,071.09 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
62.132
UNSPSC
26111812
EAN
0697950721323
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
137
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 80 Teeth; 5.29MM Face Width; Bushed; 13.926MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.576 Inch | 14.62 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
0.553 Inch | 14.036 Millimeter
Face Width
0.208 Inch | 5.29 Millimeter
Outside Diameter
0.548 Inch | 13.926 Millimeter